Zoro Homepage

Combination Pliers with 2-Component Grips, Overall Length: 200 mm

  • Mfr # 700940 200

  • Zoro # G714419515


product price: $38.15
/ea

Key Features

Handle Type
Multi-component covering with non-slip Haptoprene Finish
Overall Length
200 mm
Standards
DIN ISO 5746
Material
Special tool steel
Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700940 200
Zoro #
G714419515
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
200 mm

Details

Handle Type
Multi-component covering with non-slip Haptoprene Finish
Standards
DIN ISO 5746
Material
Special tool steel
Item
Multi-function pliers
Finish
Chrome-Plated
Jaw Characteristics
Serrated
Cutting Capacity of Hard Wire
3.8 mm (Medium Hard Wire)

Description

Serrated jaws. Cutting edges additionally induction hardened approx. 60 HRC. Jaws chrome-plated, handles with ergonomically optimized multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746. Material: Special tool steel. Cutting capacity hard wire up to : 2.5 mm Cutting capability medium hard wire up to : 3.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.