Zoro Homepage

Combination Wrench, 12 Pt, 36 mm

  • Mfr # 613600 36

  • Zoro # G414387008


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Material
Chrome vanadium steel
Finish
Matt Chrome-Plated
Maximum Jaw Height h
15 mm
Maximum Ring Height h2
24 mm
Manufacturing process
Drop Forged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613600 36
Zoro #
G414387008
UPC #
-
Country of Origin
India

Dimensions

Head Size
36 mm
Maximum Jaw Height h
15 mm
Maximum Ring Height h2
24 mm

Details

Material
Chrome vanadium steel
Finish
Matt Chrome-Plated
Manufacturing process
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. Note: HT-Drive the particularly close-fitting profile. Advantage: Bolts are gripped on the flanks. The bolts are protected. Longer bolt life. Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission. wrench length L: 460 mm maximum jaw height h1: 15 mm maximum ring height h2 max: 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.