Zoro Homepage

Combination Wrench, 12 pt, 8 mm

  • Mfr # 613600 8

  • Zoro # G209573326


product price: $9.85
/ea

Key Features

Overall Length
115 mm
Material
Chrome Vanadium Steel
Finish
Matte Chrome-Plated
Width Across Flats
8 mm
Maximum Jaw Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613600 8
Zoro #
G209573326
UPC #
4062406220013
Country of Origin
India

Dimensions

Overall Length
115 mm
Head Size
8 mm
Width Across Flats
8 mm
Maximum Jaw Height
4.5 mm
Maximum Ring Height
7 mm

Details

Item
Wrench
Material
Chrome Vanadium Steel
Finish
Matte Chrome-Plated
Method of Construction
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Note: HT-Drive - the particularly close-fitting profile. Advantage: - Bolts are gripped on the flanks. - The bolts are protected. - Longer bolt life. - Larger contact surfaces between bolt and tool. - Secure grip and higher torque transmission. wrench length L: 115 mm maximum jaw height h1: 4.5 mm maximum ring height h2 max: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.