Zoro Homepage

Combination Wrench, Long, with HT-Drive, 24 mm

  • Mfr # 614600 24

  • Zoro # G914387669


product price: $33.99
/ea

Key Features

Material
Chrome alloy steel
Finish
Chromium-Plated Over Nickel
Head Offset Angle
10 Degrees
Ring end deep cranked
Yes
Maximum Jaw Height h
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614600 24
Zoro #
G914387669
UPC #
-
Country of Origin
India

Dimensions

Head Size
24 mm
Maximum Jaw Height h
10.2 mm
Maximum Ring Height h2
15.7 mm

Details

Material
Chrome alloy steel
Finish
Chromium-Plated Over Nickel
Head Offset Angle
10 Degrees
Ring end deep cranked
Yes
Manufacturing process
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked. Standard: DIN 3113 B / ISO 3318 / ISO 7738 Material: Chrome alloy steel, non-flaking chrome-plated, smoothed finish. Note: HT-Drive the special profile. An extremely accurately fitting profile developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages: Bolts are gripped on the flanks. The bolts are protected. Longer bolt life. Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission. wrench length L: 330 mm maximum jaw height h1: 10.2 mm maximum ring height h2 max: 15.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.