
Combination Wrench, Long, with HT-Drive, 34 mm
Mfr # 614600 34
Zoro # G214387673
product price: $74.75
/eaKey Features
Overall Length
460 mm
Material
Chrome alloy steel
Finish
Chromium-Plated Over Nickel
Head Offset Angle
10 Degrees
Ring end deep cranked
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614600 34
Zoro #
G214387673
UPC #
-
Country of Origin
India
Dimensions
Overall Length
460 mm
Head Size
34 mm
Maximum Jaw Height h
13 mm
Maximum Ring Height h2
18 mm
Details
Material
Chrome alloy steel
Finish
Chromium-Plated Over Nickel
Head Offset Angle
10 Degrees
Ring end deep cranked
Yes
Manufacturing process
Drop Forged
Description
Drop-forged. With close tolerance jaw width. With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked. Standard: DIN 3113 B / ISO 3318 / ISO 7738 Material: Chrome alloy steel, non-flaking chrome-plated, smoothed finish. Note: HT-Drive the special profile. An extremely accurately fitting profile developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages: Bolts are gripped on the flanks. The bolts are protected. Longer bolt life. Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission. wrench length L: 460 mm maximum jaw height h1: 13 mm maximum ring height h2 max: 18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.