Zoro Homepage

Combination Wrench Set, 9 Pc, 10 mm to 24 mm

  • Mfr # 614610 9

  • Zoro # G514386147


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Ring end deep cranked
Yes
Long version
Yes
Ring setting
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614610 9
Zoro #
G514386147
UPC #
-
Country of Origin
India

Details

Number of Pieces
9
Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Ring end deep cranked
Yes
Long version
Yes
Ring setting
10 Degrees

Description

Drop-forged. With close tolerance jaw width. With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked. Standard: DIN 3113 B / ISO 3318 / ISO 7738 Material: Chrome alloy steel, non-flaking chrome-plated, smoothed finish. Supplied with: 1 each combination wrench No. 614600: Size 10, 13, 16, 17, 18, 19, 21, 22, 24 Note: HT-Drive the special profile. An extremely accurately fitting profile developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages: Bolts are gripped on the flanks. The bolts are protected. Longer bolt life. Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.