Zoro Homepage

Compact Clamp, Reach: 47mm

  • Mfr # 370143 47

  • Zoro # G514823482


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370143 47
Zoro #
G514823482
UPC #
-
Country of Origin
Germany

Description

Advantage: Compact design, dirt-repellent and chip-repellent. Height scale permits quick pre-setting of the clamping height. Captive pressure piece. Pressure piece adapters are attached by a magnetic insert. Easy assembly using the clamping arm. Material: Body and pressure arm of heat treatable steel. Supplied with: Compact clamp, T-nut for width 14 mm and screw M12. Optional extras: Pressure piece set No. 370148. Clamping height S: 0 90 mm Length L: 95 mm Width B: 40 mm Height H: 81 mm maximum clamping force: 16 kN maximum torque: 105 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.