Shop GARANT
See all product information
Create Account
Compact Clamp, Reach: 67mm
- Mfr # 370143 67
- Zoro # G414823476
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M12
Max. Torque
105 N·m
Reach
67 mm
Overall Width
40 mm
Overall Height
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370143 67
- Zoro #
- G414823476
- UPC #
- -
- Country of Origin
- Germany
- Item
- Compact clamp
- Max. Torque
- 105 N·m
- Reach
- 67 mm
- Max. Clamping Force
- 12 kN
Dimensions
- Thread Size
- M12
- Overall Width
- 40 mm
- Overall Height
- 81 mm
- Length
- 95 mm
Description
Advantage: Compact design, dirt-repellent and chip-repellent. Height scale permits quick pre-setting of the clamping height. Captive pressure piece. Pressure piece adapters are attached by a magnetic insert. Easy assembly using the clamping arm. Material: Body and pressure arm of heat treatable steel. Supplied with: Compact clamp, T-nut for width 14 mm and screw M12. Optional extras: Pressure piece set No. 370148. Clamping height S: 0 100 mm Length L: 95 mm Width B: 40 mm Height H: 81 mm maximum clamping force: 12 kN maximum torque: 105 Nm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.