Zoro Homepage

Contact Point Calibration Aid, Calibration Diameter: 25mm

  • Mfr # 358975 25

  • Zoro # G716326439


product price: $959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358975 25
Zoro #
G716326439
UPC #
-
Country of Origin
Germany

Description

Very easy calibration of the 3D contact point. Completer calibration process in X, Y and Z in just a few minutes. Protection against collisions and spindle damage by the spring pin. Very easily fixed to the to the worktable by means of a magnetic stand. Highly accurate and consistent calibration results. The carbon casing ensures shock-proof characteristics, high-quality design and temperature resistance. Description: Move the spindle nose or calibrated tool to the sprung pin and lock it with the side clamping screw. Use a contact point to probe the position of the pin. Unscrew the pin and perform diameter calibration within the integral setting ring Dia25 mm. Advantage: The spring pin avoids spindle damage when the unit is blocked out. Easy handling and enormous saving of time. This functions for all manufacturers. Calibration in a single operation and without additional equipment such as setting rings and gage blocks. Application: For calibrating the 3D contact point. Supplied with: Supplied in a case with foam, calibration aid with magnetic stand, nut spinner for removing the spring pin, T-wrench for stopping or unlocking the spring. Height: 178 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.