Shop GARANT
See all product information
Create Account
Cooling Insert, Extra Slim, for Clamping Diameter: 12mm
- Mfr # 354268 12
- Zoro # G516296772
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Series
SU1
For Clamping Dia.
12 mm
For Slim Shrink-Fit Chuck (3Deg) With D2
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354268 12
- Zoro #
- G516296772
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cooling insert
- Series
- SU1
- For Slim Shrink-Fit Chuck (3Deg) With D2
- 18 mm
Dimensions
- For Clamping Dia.
- 12 mm
Description
Suitable for: GARANT shrink-fit unit No. 354210 SU1 and GARANT cooling unit No. 354215 CU1. for slim Shrink-fit holder Extra Slim with D2: 18 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.