
Copy Mill, Plain Shank, for RD. Inserts, 16mm Diameter, 4 Inserts
Mfr # 212070 16/4
Zoro # G016120164
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
4
Cutting Dia.
16 mm
Cutting Angle
15 – 27°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212070 16/4
Zoro #
G016120164
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
80 mm
Cutting Dia.
16 mm
Shank Dia.
14 mm
Ramping Length for αmax
9.72 mm
Diameter 3
11 mm
Details
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
4
Item
Copy mill
Cutting Angle
15 – 27°
Circular Interpolation Milling - Dmax
30 mm
Ramping Angle
2.06°
Circular Interpolation Milling - Dmin
27 mm
Milling head suitable for insert shape
Round
Axial Rake Angle
0°
Fz Helix
0.7
Circular interpolation milling ap
1.1 mm
Coolant Through
Yes
Shank Type
Plain shank
Tool Exchange
PowerCard
Overhang
20 mm
Dia/No. of Cutting Edges
16 mm/4
Approach Angle
15 – 27°
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 11 mm Overhang L1: 20 mm Overall length Ltot: 80 mm ShankDs h6: 14 mm Circular interpolation millingDmin: 27 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.