
Copy Mill, with Bore, for RD. Inserts, 52mm Diameter, 4 Inserts
Mfr # 212165 52/4
Zoro # G216120179
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
4
Cutting Dia.
52 mm
Cutting Angle
15 – 30°
Overall Length
50 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212165 52/4
Zoro #
G216120179
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
52 mm
Overall Length
50 mm
Diameter 3
36 mm
Mounting Bore Dia.
22 mm
Free length
50 mm
Ramping Length for αmax
31.92 mm
Details
Number of Teeth
4
Cutting Angle
15 – 30°
Insert Screw
219800 (20IP; 5.7 Nm)
Item
Copy mill
Ramping Angle
2.01°
Tool Exchange
PowerCard
Fz Helix
0.7
Circular interpolation milling ap
3.5 mm
Axial Rake Angle
0°
Circular Interpolation Milling - Dmax
102 mm
Approach Angle
15 – 30°
Shank Type
with bore
Coolant Through
Yes
Dia/No. of Cutting Edges
52 mm/4
Circular Interpolation Milling - Dmin
88 mm
Milling head suitable for insert shape
Round
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Application: With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. ap max = 3.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 36 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 88 mm Circular interpolation millingDmax: 102 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.