Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 52mm Diameter, 5 Inserts

  • Mfr # 212150 52/5

  • Zoro # G416120153


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219805 (15IP; 3.8 Nm)
Number of Teeth
5
Cutting Dia.
52 mm
Cutting Angle
15 – 27°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212150 52/5
Zoro #
G416120153
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
50 mm
Free length
50 mm
Diameter 3
40 mm
Mounting Bore Dia.
22 mm

Details

Insert Screw
219805 (15IP; 3.8 Nm)
Number of Teeth
5
Cutting Angle
15 – 27°
Item
Copy mill
Shank Type
with bore
Tool Exchange
PowerCard
Axial Rake Angle
Milling head suitable for insert shape
Round
Fz Helix
0.7
Approach Angle
15 – 27°
Coolant Through
Yes
Dia/No. of Cutting Edges
52 mm/5

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Vibration reduction and soft cutter edge entry due to 7 deg. positive setting of the indexable inserts. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 40 mm Overall length Ltot: 50 mm Mounting bore : 22 mm suitable indexable insert: RD..12T3 Pack of insert screws: 219805 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.