
Copy Mill, with Bore, for RD. Inserts, 80mm Diameter, 7 Inserts
Mfr # 212150 80/7
Zoro # G116120149
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Insert Screw
219805 (15IP; 3.8 Nm)
Number of Teeth
7
Cutting Angle
15 – 27°
Cutting Dia.
80 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212150 80/7
Zoro #
G116120149
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
80 mm
Free length
50 mm
Mounting Bore Dia.
27 mm
Diameter 3
68 mm
Details
Insert Screw
219805 (15IP; 3.8 Nm)
Number of Teeth
7
Item
Copy mill
Cutting Angle
15 – 27°
Tool Exchange
PowerCard
Approach Angle
15 – 27°
Coolant Through
Yes
Shank Type
with bore
Axial Rake Angle
7°
Dia/No. of Cutting Edges
80 mm/7
Fz Helix
0.7
Milling head suitable for insert shape
Round
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Vibration reduction and soft cutter edge entry due to 7 deg. positive setting of the indexable inserts. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 68 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: RD..12T3 Pack of insert screws: 219805 15IP- 3.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.