Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 125mm Diameter, 10 Inserts

  • Mfr # 212018 125/10

  • Zoro # G116120187


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Cutting Dia.
125 mm
Overall Length
63 mm
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212018 125/10
Zoro #
G116120187
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
125 mm
Overall Length
63 mm
Ramping Length for αmax
109.94 mm
Diameter 3
113 mm
Mounting Bore Dia.
40 mm
Free length
63 mm

Details

Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Item
Copy mill
Number of Teeth
10
Circular Interpolation Milling - Dmax
248 mm
Axial Rake Angle
Fz Helix
0.7
Approach Angle
15 – 30°
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Circular interpolation milling ap
4 mm
Shank Type
with bore
Circular Interpolation Milling - Dmin
238 mm
Ramping Angle
0.44°
Dia/No. of Cutting Edges
125 mm/10
Coolant Through
Yes

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 10D3: 113 mm Overall length Ltot: 63 mm Mounting bore : 40 mm Circular interpolation millingDmin: 238 mm Circular interpolation millingDmax: 248 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.