Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 35mm Diameter, 3 Inserts

  • Mfr # 212009 35/3

  • Zoro # G916120165


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 30°
Cutting Dia.
35 mm
Overall Length
40 mm
Number of Teeth
3
Insert Screw
219878 2 (9IP; 2.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212009 35/3
Zoro #
G916120165
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
35 mm
Overall Length
40 mm
Diameter 3
25 mm
Mounting Bore Dia.
16 mm
Free length
40 mm
Ramping Length for αmax
22.45 mm

Details

Cutting Angle
15 – 30°
Item
Copy mill
Number of Teeth
3
Insert Screw
219878 2 (9IP; 2.2 Nm)
Tool Exchange
PowerCard
Fz Helix
0.7
Dia/No. of Cutting Edges
35 mm/3
Ramping Angle
1.79°
Circular Interpolation Milling - Dmin
60 mm
Coolant Through
Yes
Axial Rake Angle
Circular Interpolation Milling - Dmax
68 mm
Shank Type
with bore
Approach Angle
15 – 30°
Milling head suitable for insert shape
Round
Circular interpolation milling ap
2.5 mm

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 25 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 60 mm Circular interpolation millingDmax: 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.