Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 52mm Diameter, 5 Inserts

  • Mfr # 212009 52/5

  • Zoro # G116120200


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Angle
15 – 30°
Cutting Dia.
52 mm
Overall Length
40 mm
Number of Teeth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212009 52/5
Zoro #
G116120200
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
40 mm
Mounting Bore Dia.
22 mm
Diameter 3
42 mm
Ramping Length for αmax
39.45 mm
Free length
40 mm

Details

Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Angle
15 – 30°
Item
Copy mill
Number of Teeth
5
Circular Interpolation Milling - Dmin
94 mm
Axial Rake Angle
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmax
102 mm
Fz Helix
0.7
Ramping Angle
1.02°
Coolant Through
Yes
Dia/No. of Cutting Edges
52 mm/5
Milling head suitable for insert shape
Round
Circular interpolation milling ap
2.5 mm
Tool Exchange
PowerCard
Shank Type
with bore

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 42 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.