Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 52mm Diameter, 5 Inserts

  • Mfr # 212018 52/5

  • Zoro # G716120181


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Dia.
52 mm
Number of Teeth
5
Overall Length
40 mm
Cutting Angle
15 – 30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212018 52/5
Zoro #
G716120181
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
40 mm
Diameter 3
40 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Ramping Length for αmax
36.94 mm

Details

Insert Screw
219878 3 (15IP; 3.8 Nm)
Item
Copy mill
Number of Teeth
5
Cutting Angle
15 – 30°
Dia/No. of Cutting Edges
52 mm/5
Circular Interpolation Milling - Dmax
102 mm
Circular interpolation milling ap
4 mm
Coolant Through
Yes
Shank Type
with bore
Approach Angle
15 – 30°
Axial Rake Angle
Fz Helix
0.7
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Circular Interpolation Milling - Dmin
92 mm
Ramping Angle
1.3°

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 40 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 92 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.