Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 52mm Diameter, 6 Inserts

  • Mfr # 212009 52/6

  • Zoro # G416120177


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 30°
Number of Teeth
6
Overall Length
40 mm
Cutting Dia.
52 mm
Insert Screw
219878 2 (9IP; 2.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212009 52/6
Zoro #
G416120177
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
52 mm
Diameter 3
42 mm
Ramping Length for αmax
39.45 mm
Mounting Bore Dia.
22 mm
Free length
40 mm

Details

Cutting Angle
15 – 30°
Item
Copy mill
Number of Teeth
6
Insert Screw
219878 2 (9IP; 2.2 Nm)
Circular Interpolation Milling - Dmax
102 mm
Shank Type
with bore
Coolant Through
Yes
Milling head suitable for insert shape
Round
Fz Helix
0.7
Dia/No. of Cutting Edges
52 mm/6
Circular interpolation milling ap
2.5 mm
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
94 mm
Axial Rake Angle
Approach Angle
15 – 30°
Ramping Angle
1.02°

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 42 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.