
Copy Mill, with Bore, for RP. Inserts, 63mm Diameter, 6 Inserts
Mfr # 212018 63/6
Zoro # G316120208
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Number of Teeth
6
Insert Screw
219878 3 (15IP; 3.8 Nm)
Overall Length
40 mm
Cutting Dia.
63 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212018 63/6
Zoro #
G316120208
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
63 mm
Ramping Length for αmax
47.94 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Diameter 3
51 mm
Details
Cutting Angle
15 – 30°
Number of Teeth
6
Insert Screw
219878 3 (15IP; 3.8 Nm)
Item
Copy mill
Dia/No. of Cutting Edges
63 mm/6
Circular interpolation milling ap
4 mm
Ramping Angle
1°
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmax
124 mm
Milling head suitable for insert shape
Round
Tool Exchange
PowerCard
Axial Rake Angle
2°
Shank Type
with bore
Coolant Through
Yes
Fz Helix
0.7
Circular Interpolation Milling - Dmin
114 mm
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 51 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 114 mm Circular interpolation millingDmax: 124 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.