Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 66mm Diameter, 6 Inserts

  • Mfr # 212018 66/6

  • Zoro # G716120211


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Cutting Angle
15 – 30°
Number of Teeth
6
Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Dia.
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212018 66/6
Zoro #
G716120211
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Ramping Length for αmax
50.94 mm
Mounting Bore Dia.
27 mm
Diameter 3
54 mm
Free length
50 mm

Details

Cutting Angle
15 – 30°
Number of Teeth
6
Insert Screw
219878 3 (15IP; 3.8 Nm)
Item
Copy mill
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmax
130 mm
Circular Interpolation Milling - Dmin
120 mm
Shank Type
with bore
Tool Exchange
PowerCard
Coolant Through
Yes
Circular interpolation milling ap
4 mm
Ramping Angle
0.94°
Fz Helix
0.7
Dia/No. of Cutting Edges
66 mm/6
Milling head suitable for insert shape
Round
Axial Rake Angle

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 54 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 120 mm Circular interpolation millingDmax: 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.