Zoro Homepage

Copy Mill, with Bore, for RP. Inserts, 80mm Diameter, 7 Inserts

  • Mfr # 212018 80/7

  • Zoro # G716120143


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Number of Teeth
7
Overall Length
50 mm
Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212018 80/7
Zoro #
G716120143
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Free length
50 mm
Diameter 3
68 mm
Ramping Length for αmax
64.94 mm
Mounting Bore Dia.
27 mm

Details

Item
Copy mill
Number of Teeth
7
Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Circular Interpolation Milling - Dmax
158 mm
Shank Type
with bore
Dia/No. of Cutting Edges
80 mm/7
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Ramping Angle
0.74°
Axial Rake Angle
Circular interpolation milling ap
4 mm
Circular Interpolation Milling - Dmin
148 mm
Coolant Through
Yes
Fz Helix
0.7
Approach Angle
15 – 30°

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 68 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 148 mm Circular interpolation millingDmax: 158 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.