
Copy Mill, with Threaded Shank, for RD. Inserts, 12mm Diameter, 3 Inserts
Mfr # 212087 12/3
Zoro # G816120135
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
3
Cutting Angle
15 – 27°
Overall Length
20 mm
Cutting Dia.
12 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212087 12/3
Zoro #
G816120135
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
20 mm
Cutting Dia.
12 mm
Diameter 2
11.75 mm
Free length
20 mm
Diameter 1
8.5 mm
Diameter 3
7 mm
Ramping Length for αmax
5.72 mm
Details
Insert Screw
219802 (6IP; 0.6 Nm)
Number of Teeth
3
Cutting Angle
15 – 27°
Item
Copy mill
Circular Interpolation Milling - Dmax
22 mm
Approach Angle
15 – 27°
Milling head suitable for insert shape
Round
Ramping Angle
3.5°
Fz Helix
0.7
Circular interpolation milling ap
1.1 mm
Coolant Through
Yes
Circular Interpolation Milling - Dmin
19 mm
Mounting Thread
M8
Tool Exchange
PowerCard
Shank Type
with threaded shank
Dia/No. of Cutting Edges
12 mm/3
Axial Rake Angle
0°
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.1 mm. Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 8.5 mmD2: 11.75 mmD3: 7 mm Overall length Ltot: 20 mm Mounting thread M: M8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.