
Copy Mill, with Threaded Shank, for RD. Inserts, 25mm Diameter, 2 Inserts
Mfr # 212135 25/2
Zoro # G016120218
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35 mm
Number of Teeth
2
Cutting Dia.
25 mm
Cutting Angle
15 – 30°
Insert Screw
219804 (15IP; 3.8 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212135 25/2
Zoro #
G016120218
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Cutting Dia.
25 mm
Ramping Length for αmax
12.45 mm
Diameter 2
20.7 mm
Free length
35 mm
Diameter 1
12.5 mm
Diameter 3
15 mm
Details
Number of Teeth
2
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219804 (15IP; 3.8 Nm)
Tool Exchange
PowerCard
Mounting Thread
M12
Ramping Angle
3.22°
Coolant Through
Yes
Circular interpolation milling ap
2 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmin
40 mm
Circular Interpolation Milling - Dmax
48 mm
Shank Type
with threaded shank
Approach Angle
15 – 30°
Milling head suitable for insert shape
Round
Axial Rake Angle
0°
Dia/No. of Cutting Edges
25 mm/2
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 20.7 mmD3: 15 mm Overall length Ltot: 35 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.