
Copy Mill, with Threaded Shank, for RD. Inserts, 32mm Diameter, 5 Inserts
Mfr # 212100 32
Zoro # G916120158
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 20°
Insert Screw
219803 (8IP; 1.2 Nm)
Number of Teeth
5
Cutting Dia.
32 mm
Overall Length
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212100 32
Zoro #
G916120158
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
32 mm
Overall Length
42 mm
Ramping Length for αmax
23.21 mm
Diameter 1
17 mm
Diameter 3
25 mm
Diameter 2
28.7 mm
Free length
42 mm
Details
Item
Copy mill
Cutting Angle
15 – 20°
Insert Screw
219803 (8IP; 1.2 Nm)
Number of Teeth
5
Coolant Through
Yes
Mounting Thread
M16
Dia/No. of Cutting Edges
32 mm/5
Fz Helix
0.7
Shank Type
with threaded shank
Circular Interpolation Milling - Dmin
57 mm
Ramping Angle
1.21°
Milling head suitable for insert shape
Round
Approach Angle
15 – 20°
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
62 mm
Circular interpolation milling ap
1.5 mm
Axial Rake Angle
0°
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.5 mm. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit shank No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 28.7 mmD3: 25 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.