
Copy Mill, with Threaded Shank, for RD. Inserts, 42mm Diameter, 5 Inserts
Mfr # 212140 42/5
Zoro # G616120199
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
42 mm
Insert Screw
219804 (15IP; 3.8 Nm)
Overall Length
42 mm
Number of Teeth
5
Cutting Angle
15 – 30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212140 42/5
Zoro #
G616120199
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
42 mm
Overall Length
42 mm
Diameter 1
17 mm
Free length
42 mm
Diameter 3
32 mm
Diameter 2
28.7 mm
Details
Insert Screw
219804 (15IP; 3.8 Nm)
Number of Teeth
5
Item
Copy mill
Cutting Angle
15 – 30°
Dia/No. of Cutting Edges
42 mm/5
Approach Angle
15 – 30°
Shank Type
with threaded shank
Tool Exchange
PowerCard
Axial Rake Angle
7°
Coolant Through
Yes
Fz Helix
0.7
Mounting Thread
M16
Milling head suitable for insert shape
Round
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Vibration reduction and soft cutter edge entry due to 7 deg. positive setting of the indexable inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 28.7 mmD3: 32 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.