Zoro Homepage

Copy Mill, with Threaded Shank, for RD. Inserts, 42mm Diameter, 6 Inserts

  • Mfr # 212135 42/6

  • Zoro # G516120145


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
6
Overall Length
42 mm
Cutting Dia.
42 mm
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212135 42/6
Zoro #
G516120145
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Cutting Dia.
42 mm
Diameter 1
17 mm
Diameter 3
32 mm
Ramping Length for αmax
29.45 mm
Free length
42 mm
Diameter 2
28.7 mm

Details

Number of Teeth
6
Item
Copy mill
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Dia/No. of Cutting Edges
42 mm/6
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmin
74 mm
Circular interpolation milling ap
2 mm
Fz Helix
0.7
Coolant Through
Yes
Ramping Angle
1.36°
Shank Type
with threaded shank
Mounting Thread
M16
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
82 mm
Milling head suitable for insert shape
Round
Axial Rake Angle

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D1 h6: 17 mmD2: 28.7 mmD3: 32 mm Overall length Ltot: 42 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.