
Copy Mill, with Threaded Shank, for RP. Inserts, 25mm Diameter, 2 Inserts
Mfr # 212015 25/2
Zoro # G516120206
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Number of Teeth
2
Overall Length
35 mm
Insert Screw
219878 3 (15IP; 3.8 Nm)
Cutting Dia.
25 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212015 25/2
Zoro #
G516120206
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Cutting Dia.
25 mm
Diameter 1
12.5 mm
Diameter 2
20.7 mm
Free length
35 mm
Ramping Length for αmax
9.94 mm
Diameter 3
13 mm
Details
Cutting Angle
15 – 30°
Number of Teeth
2
Item
Copy mill
Insert Screw
219878 3 (15IP; 3.8 Nm)
Circular Interpolation Milling - Dmin
38 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmax
48 mm
Axial Rake Angle
2°
Tool Exchange
PowerCard
Coolant Through
Yes
Circular interpolation milling ap
1.7 mm
Mounting Thread
M12
Approach Angle
15 – 30°
Milling head suitable for insert shape
Round
Dia/No. of Cutting Edges
25 mm/2
Shank Type
with threaded shank
Ramping Angle
4.83°
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 20.7 mmD3: 13 mm Overall length Ltot: 35 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.