
Copy Mill, with Threaded Shank, for RP. Inserts, 42mm Diameter, 4 Inserts
Mfr # 212015 42/4
Zoro # G616120144
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Cutting Dia.
42 mm
Insert Screw
219878 3 (15IP; 3.8 Nm)
Number of Teeth
4
Overall Length
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212015 42/4
Zoro #
G616120144
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
42 mm
Overall Length
42 mm
Ramping Length for αmax
26.94 mm
Free length
42 mm
Diameter 3
30 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Details
Item
Copy mill
Cutting Angle
15 – 30°
Insert Screw
219878 3 (15IP; 3.8 Nm)
Number of Teeth
4
Approach Angle
15 – 30°
Ramping Angle
1.79°
Fz Helix
0.7
Dia/No. of Cutting Edges
42 mm/4
Circular Interpolation Milling - Dmin
72 mm
Mounting Thread
M16
Circular interpolation milling ap
4 mm
Circular Interpolation Milling - Dmax
82 mm
Milling head suitable for insert shape
Round
Axial Rake Angle
2°
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with threaded shank
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 6.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 28.7 mmD3: 30 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.