Zoro Homepage

Copy Mill, with Weldon Flat, for RD. Inserts, 20mm Diameter, 2 Inserts

  • Mfr # 212105 20L

  • Zoro # G116120163


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
2
Cutting Angle
15 – 30°
Insert Screw
219804 (15IP; 3.8 Nm)
Shank Dia.
20 mm
Overall Length
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212105 20L
Zoro #
G116120163
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Overall Length
155 mm
Cutting Dia.
20 mm
Ramping Length for αmax
7.45 mm
Diameter 3
10 mm

Details

Number of Teeth
2
Cutting Angle
15 – 30°
Insert Screw
219804 (15IP; 3.8 Nm)
Item
Copy mill
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
30 mm
Dia/No. of Cutting Edges
20 mm2L
Axial Rake Angle
Circular Interpolation Milling - Dmax
38 mm
Overhang
100 mm
Ramping Angle
5.37°
Milling head suitable for insert shape
Round
Fz Helix
0.7
Approach Angle
15 – 30°
Circular interpolation milling ap
2 mm
Shank Type
Weldon shank

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 10 mm Overhang L1: 100 mm Overall length Ltot: 155 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.