
Copy Mill, with Weldon Flat, for RD. Inserts, 25mm Diameter, 3 Inserts
Mfr # 212115 25
Zoro # G516120213
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Dia.
25 mm
Overall Length
100 mm
Shank Dia.
20 mm
Cutting Angle
15 – 30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212115 25
Zoro #
G516120213
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Overall Length
100 mm
Shank Dia.
20 mm
Diameter 3
15 mm
Details
Insert Screw
219804 (15IP; 3.8 Nm)
Item
Copy mill
Cutting Angle
15 – 30°
Number of Teeth
3
Shank Type
Weldon shank
Coolant Through
Yes
Approach Angle
15 – 30°
Milling head suitable for insert shape
Round
Overhang
48 mm
Dia/No. of Cutting Edges
25 mm/3
Axial Rake Angle
7°
Fz Helix
0.7
Tool Exchange
PowerCard
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Vibration reduction and soft cutter edge entry due to 7 deg. positive setting of the indexable inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 15 mm Overhang L1: 48 mm Overall length Ltot: 100 mm ShankDs h6: 20 mm suitable indexable insert: RD..1003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.