Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rounding Cutter, Uncoated, 12 mm

  • Mfr # 194220 12

  • Zoro # G014391573


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
12 mm
Finish - Machining
uncoated
Radius
12 mm
Number of Flutes
4
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194220 12
Zoro #
G014391573
UPC #
-
Country of Origin
Italy

Dimensions

Length of Cut
12 mm
Radius
12 mm
Shank Dia.
25 mm
Overall Length
90 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm
Radius Milling
forwards
Large Diameter
34 mm
Small Diameter
10 mm

Details

Finish - Machining
uncoated
Number of Flutes
4
End Mill Style
Corner Radius
Cutting Direction
horizontal
Coolant Through
No
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Hole Tolerance
H11
Correction Factor Fz
1.25
Type of Product
corner rounding cutter, HSS-Co5
Color Ring
without
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 750 N/mm2
0.032 mm

Description

Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.