Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rounding Cutter, Uncoated, 1.5 mm

  • Mfr # 194220 1,5

  • Zoro # G214391694


product price: $50.75
/ea

Key Features

Cutting Direction
horizontal
Finish - Machining
uncoated
Number of Flutes
4
Overall Length
60 mm
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194220 1,5
Zoro #
G214391694
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
60 mm
Shank Dia.
10 mm
Length of Cut
1.5 mm
Radius
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Small Diameter
6 mm
Radius Milling
forwards
Large Diameter
9 mm
Min. Cutting Depth
0.01 mm

Details

Cutting Direction
horizontal
Finish - Machining
uncoated
Number of Flutes
4
Shank Type
DIN 1835 B to h6
End Mill Style
Corner Radius
End Mill Material
Cobalt High Speed Steel
Coolant Through
No
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 750 N/mm2
0.003 mm
Type of Product
corner rounding cutter, HSS-Co5
Hole Tolerance
H11

Description

Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.