
Corner Rounding Cutter, Uncoated, 2.5 mm
Mfr # 194220 2,5
Zoro # G314391549
product price: $50.75
/eaKey Features
Coolant Through
No
End Mill Style
Corner Radius
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish - Machining
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194220 2,5
Zoro #
G314391549
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
10 mm
Overall Length
60 mm
Radius
2.5 mm
Length of Cut
2.5 mm
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Small Diameter
6 mm
Radius Milling
forwards
Min. Cutting Depth
0.01 mm
Large Diameter
11 mm
Details
Coolant Through
No
End Mill Style
Corner Radius
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish - Machining
uncoated
Cutting Direction
horizontal
Number of Flutes
4
Feed Fz For Side Milling in Steel < 750 N/mm2
0.005 mm
Color Ring
without
Shank Tolerance
h6
Correction Factor Fz
1.25
Hole Tolerance
H11
Type of Product
corner rounding cutter, HSS-Co5
Description
Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.