
Corner Rounding Cutter, Uncoated, 4 mm
Mfr # 194220 4
Zoro # G614391591
product price: $54.55
/eaKey Features
Radius
4 mm
Coolant Through
No
Overall Length
60 mm
Shank Dia.
12 mm
Finish - Machining
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194220 4
Zoro #
G614391591
UPC #
-
Country of Origin
Italy
Dimensions
Radius
4 mm
Overall Length
60 mm
Shank Dia.
12 mm
Length of Cut
4 mm
Min. Cutting Depth
0.01 mm
Small Diameter
6 mm
Radius Milling
forwards
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Large Diameter
14 mm
Details
Coolant Through
No
Finish - Machining
uncoated
Cutting Direction
horizontal
Number of Flutes
4
End Mill Style
Corner Radius
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Correction Factor Fz
1.25
Type of Product
corner rounding cutter, HSS-Co5
Shank Tolerance
h6
Color Ring
without
Hole Tolerance
H11
Feed Fz For Side Milling in Steel < 750 N/mm2
0.007 mm
Description
Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.