Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Rounding Cutter, Uncoated, 6 mm

  • Mfr # 194220 6

  • Zoro # G514391592


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
corner rounding cutter, HSS-Co5
Feed Fz For Side Milling in Steel < 750 N/mm2
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194220 6
Zoro #
G514391592
UPC #
-
Country of Origin
Italy

Dimensions

Min. Cutting Depth
0.01 mm
Large Diameter
20 mm
Radius Milling
forwards
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Small Diameter
8 mm
Length of Cut
6 mm
Radius
6 mm
Overall Length
67 mm
Shank Dia.
16 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
corner rounding cutter, HSS-Co5
Feed Fz For Side Milling in Steel < 750 N/mm2
0.01 mm
Hole Tolerance
H11
Color Ring
without
Coolant Through
No
Number of Flutes
4
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal
End Mill Material
Cobalt High Speed Steel
Finish - Machining
uncoated
End Mill Style
Corner Radius

Description

Straight flutes. Special surface treatment. Application: For rounding and deburring edges and contours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.