Zoro Homepage

Cotton Buffing Wheel, 3 mm Shank Diameter

  • Mfr # 552206 B

  • Zoro # G914554795


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Abrasive Material
Cotton thread
Maximum Circumferential Speed
5-m/s
Head Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552206 B
Zoro #
G914554795
UPC #
-
Country of Origin
Germany

Dimensions

Head Diameter
22 mm

Details

Item
Polishing points
Abrasive Material
Cotton thread
Maximum Circumferential Speed
5-m/s

Description

Fine cotton yarn for gloss polishing of fine contours. Application: For high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes. Note: Buffing wheels must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 10 m/s. Head : 22 mm Shank : 3 mm Brush material: Cotton thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.