Counterbore for Tapping Drill Holes, 180 Deg, Uncoated, 20X10.2 mm

  • Mfr # 156220 20X10,2

  • Zoro # G114376036


product price:  $50.65
/ea

Key Features

Overall Length
100 mm
Shank Dia.
12.5 mm
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156220 20X10,2
Zoro #
G114376036
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Dia.
12.5 mm
for screw size
M12

Details

Item
Counterbore
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Finish
Uncoated
Standards
DIN 373

Description

Three edged, spiral fluted counterbore with fixed pilot for tapping drill holes. Application: For counterboring socket head screws DIN 912, 6912, 7984 and slotted cheese head screws ISO 1207 DIN 84. The pilot diameter matches the tapping hole diameter. Shank: Parallel shank to h9 Number of cutting edges Z: 3 for screw size: M12 Overall length L: 100 mm Shank Dia. Ds: 12.5 mm Feed f in steel < 500 N/mm2: 0.16 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.