Counterbore for Through Holes, 180 Deg, Uncoated, 8X4.5 mm

  • Mfr # 156020 8X4,5

  • Zoro # G114389470


product price: $19.79
/ea

Key Features

Overall Length
71 mm
Shank Dia.
5 mm
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156020 8X4,5
Zoro #
G114389470
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
71 mm
Shank Dia.
5 mm
for screw size
M4

Details

Item
Counterbore
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Finish
Uncoated
Standards
DIN 373

Description

Spiral fluted counterbore. The pilot Dia. matches the intended purpose: f for through holes fine quality to DIN ISO 273. m for through holes medium quality to DIN ISO 273. Application: For counterboring socket head screws DIN 912, 6912, 7984, and cheese head screws ISO 1207 DIN 84. Shank: Parallel shank to h9 Number of cutting edges Z: 3 for screw size: M4 for quality of the hole: m Overall length L: 71 mm Shank Dia. Ds: 5 mm Feed f in steel < 500 N/mm2: 0.09 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.