Zoro Homepage

Counterbore Set in a Case, 6 Pieces, Type: K

  • Mfr # 156420 K

  • Zoro # G714389849


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Finish
Uncoated
Standards
DIN 373
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156420 K
Zoro #
G714389849
UPC #
-
Country of Origin
Germany

Details

Item
Counterbore
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Finish
Uncoated
Standards
DIN 373
Type
K

Description

Set of the most commonly used counterbores for screws M3 M4 M5 M6 M8 M10. Counterbore 156220 K = tapping hole Content: Counterbore Dia.xpilot Dia. 1x each size 6.5x2.5, 8x3.3, 10x4.2, 11x5, 15x6.8, 18x8.5 Through-coolant: no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.