Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore with Interchangeable Pilot Pins, 18 mm

  • Mfr # 156520 18

  • Zoro # G314389881


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140 mm
Material - Machining
HSS
Shank Type
Morse Taper
Standards
DIN 375
for screw size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156520 18
Zoro #
G314389881
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140 mm
for screw size
M10

Details

Item
Counterbore
Material - Machining
HSS
Shank Type
Morse Taper
Standards
DIN 375

Description

Multi-edged, spiral fluted counterbore with recess in face for fitting various pilots. Pilot is clamped with a screw in the counterbore. Application: One counterbore can be used for several pilot holes of different diameters due to the interchangeable pilots. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. The dimensions relate to screws DIN 912, 6912, 7984 and ISO 1207. However, with an appropriate pilot, a counterbore can be used for other screw sizes or counterbore / pilot diameter combinations. Shank: Morse taper for screw size: M10 Hole Dia. a: 5 mm Overall length L: 140 mm Morse taper MT: 2 Feed f in steel < 500 N/mm2: 0.14 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.