Zoro Homepage

Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5

  • Mfr # 150305 5

  • Zoro # G809578585


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90°
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Plain shank with h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150305 5
Zoro #
G809578585
UPC #
4045197694638
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90°
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Plain shank with h9
Material
HSS
Number of Pieces
5
Finish - Machining
TiAlN
Type
Stepped drill and countersink
Number of Teeth
3
Number of Countersinks
5
Cutting Edge Spacing
Unequal
Standards
DIN 335 C
Ring Color
Green

Description

Precision countersink 150130. All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long serVise life. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool serVise life. Application: High-precision countersinks for production of precise- round 90 degrees countersunk surfaces. Content: 1 pc. each countersink: Size 6.3- 10.4- 16.5- 20.5- 25 Supplied with: 5-piece precision countersink set in a case. Shank: Plain shank with h9 Number of cutting edges Z: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.