Zoro Homepage

Countersink Set in a Case, 90 Deg, Uncoated, Number of countersinks: 6

  • Mfr # 150310 6

  • Zoro # G009578606


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90°
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150310 6
Zoro #
G009578606
UPC #
4045197086020
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90°
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Finish - Machining
uncoated
Type
Stepped drill and countersink
Material
HSS
Number of Pieces
6
Number of Countersinks
6
Number of Teeth
3
Standards
DIN 335 C
Ring Color
Without

Description

Countersink sets- in a case. Practical set for assembly and workshop use. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking. Content: 1x each countersink: Size 6- 8- 10- 11.5- 15- 19 Shank: Plain shank with h9 Number of cutting edges Z: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.