Cover made of bamboo- Dimension in G: 30X28

  • Mfr # 951980 30X28

  • Zoro # G610607115


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Width
750 mm
Depth
700 mm
Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951980 30X28
Zoro #
G610607115
UPC #
4062406159115
Country of Origin
China

Dimensions

Width
750 mm
Depth
700 mm
Thickness
25 mm

Description

Cover suitable for tool cabinets and cabinets. GARANT bamboo cover approx. 25 mm thick. Supplied with: Cover without fastening material. Thickness: 25 mm Width: 750 mm Depth: 700 mm Width inG: 30 Depth inG: 28-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products