Crimping Tool, Ferrule, 10 AWG
- Mfr # 729471 10
- Zoro # G114556667
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 729471 10
- Zoro #
- G114556667
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cable Size
- 10
Details
- Item
- Crimping tool
Description
The GARANT 729471 10 Ferrule Square Crimper is a crimping tool used to compress ferrules onto electrical wire for a mechanical and electrical connection. It is intended for general wire termination work where square ferrule crimping is required.
Key Features:
- Item: Crimping Tool
- Cable Size: 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.