
Crimping Tool for Terminal Sleeves, 2.5 mm2
Mfr # 729404 2,5
Zoro # G514556762
product price: $43.35
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
729404 2,5
Zoro #
G514556762
UPC #
-
Country of Origin
Germany
Dimensions
Cable Size
2.5 mm2
Details
Item
Crimping tool
Description
Body drop forged. Jaws chemically blackened, head bright polished. Notched jaws for crimping terminal sleeves to DIN 46228. Plastic coated handles. overall length: 150 mm for conductor cross-section: 0.25 2.5 mm2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.