Zoro Homepage

Cutting disc, 115 mm Dia, 1 mm Thick, Ceramic, CerRapid Series

  • Mfr # 563256 115

  • Zoro # G809617314


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Overall Diameter
115 mm
Overall Thickness
1 mm
Primary Material Application
Stainless Steel
Abrasive Material
Ceramic
Series
CerRapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563256 115
Zoro #
G809617314
UPC #
4062406162313
Country of Origin
Austria

Dimensions

Overall Diameter
115 mm
Overall Thickness
1 mm
For Material Thickness
3 mm

Details

Item
Cutting disc
Primary Material Application
Stainless Steel
Abrasive Material
Ceramic
Series
CerRapid
Maximum Operating Speed
13,300 RPM
Specification
CER60Q-BF
Grade
Ceramic
Recommended Approach Angle
90 Degrees
Shape
Flat
Iron, Sulphur and Chlorine Constituents
Less Than 0.1%

Description

Self-sharpening ceramic grit CER and the specially matched high-performance binding system enable performance that is many times better- with extremely cool grinding compared to conventional cutting discs A. Very high productivity thanks to very quick separating cuts. Optimum balance between extremely soft cutting behavior with very low application force and very long working life. Specification: CER60Q-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. maximum circumferential speed: 80 m/s. Shape description: flat Disc thickness: 1 mm Bore Diameter: 22.23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.