
Cutting disc, 125 mm Dia, 1 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide, X-LOCK system Series
Mfr # 563273 125
Zoro # G514555758
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
Key Features
Overall Thickness
1 mm
Connector Size
22.23 mm
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Series
X-LOCK system
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563273 125
Zoro #
G514555758
UPC #
-
Country of Origin
Austria
Dimensions
Overall Diameter
125 mm
Overall Thickness
1 mm
Connector Size
22.23 mm
For Material Thicknesses
3 mm
Details
Item
Cutting disc
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Series
X-LOCK system
Maximum Operating Speed
80 m/s
Specification
A60R-BF
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Approach Angle
90 °
Shape description
Flat
Optimised For Material
Steel
Description
Special type for stainless steel. New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces, improved service life. The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Quick disc changing without using tools using the X-LOCK System. Specification: A60R-BF. Note: X-LOCK cutting discs are upwards-compatible and can also be used on conventional angle grinders. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.