Shop GARANT
See all product information
Create Account
Cutting disc, 125 mm Dia, 1.6 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide
- Mfr # 563277 125
- Zoro # G714555749
product price:Â
$
2.79
/ea
Sold in multiples of 25 for
$69.75
Key Features
Overall Thickness
1.6 mm
Connector Size
22.23 mm
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
80 m/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563277 125
- Zoro #
- G714555749
- UPC #
- -
- Country of Origin
- Austria
- Item
- Cutting disc
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 80 m/s
- Specification
- A46R-BF
- Recommended Approach Angle
- 90 °
- Optimised For Material
- Steel
- Iron, Sulphur and Chlorine Constituents
- < 0.1 %
- Shape description
- Flat
Dimensions
- Overall Diameter
- 125 mm
- Overall Thickness
- 1.6 mm
- Connector Size
- 22.23 mm
- For Material Thicknesses
- 7.7 mm
Description
Thin version for quick and cost-effective cutting, with a long service life. Specification: A46R-BF. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1.6 mm Bore : 22.23 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.