Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Diamond Grinding Point, Diameter: 3 mm

  • Mfr # 552500 3

  • Zoro # G614420161


product price: $14.99
/ea

Key Features

Shape
Cylindrical
Diameter
3 mm
Abrasive Material
Diamond
Head Diameter
3 mm
Head length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552500 3
Zoro #
G614420161
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm
Head Diameter
3 mm
Head length
4 mm
Length
40 mm

Details

Item
Grinding point
Shape
Cylindrical
Abrasive Material
Diamond

Description

Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding. Application: For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering. For carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP. Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s.Grinding medium code: D Shape description: Cylindrical Head : 3 mm Head length: 4 mm Overall length: 40 mm Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.